NORTON 63642597037 BLAZE DISC R980 38MM P60


BLAZE -Specialities Discs with attachment

References
norton:63642597037
rubix:255A2932
ean:3157629116234
brand logo
brand logo
brand logo
Technical specifications
Diameter38.1 mm
Grain60

Product details : NORTON 63642597037 BLAZE DISC R980 38MM P60


The BEST choice for part cut & finish on stainless steel,inconels, chromium cobalt, titanium and extremely hard materials.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.

Strengths

•The best choice for part cut & finish on stainless steel, inconels, chromium cobalt, titanium and extremely hard materials
Aggressive disc removes all defects quickly
Provides the coolest cut and significantly faster cut rates

Applications

Sanding
brand logo

Technical specifications


Attributes
Diameter38.1 mm
Grain60
Show UNSPSC/ECL@SS
£ 0.80 excl. VAT
/ Each
£ 0.96 incl. VAT
  • Usually arrives within 14 working days