Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 150MM NO HOLES P80 PACK OF 100 7332.9183.0080
SIA 1950 SIASPEED DISC 150MM NO HOLES P80 PACK OF 100 7332.9183.0080
SIA SPEED DISC
References
fibral:
7332.9183.0080
rubix:
2556795
Technical specifications
Diameter
150
mm
Grain
80
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 150MM NO HOLES P80 PACK OF 100 7332.9183.0080
Technical specifications
Attributes
Diameter
150
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.03
excl. VAT
/
Each
£
37.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON VORTEX RAPID PREP SPEEDLOK DISC 50MM VERY FINE PK50 66623378347
NORTON 63642560561 M/AIR 80G 150MM DISC PK 100
3M 7100332343 CUBITRON3 ROLOC FIBRE DISC 1182C 60+ TR PURPLE 51MM PK50
PFERD 42750306 25MM COMBIDISC 60GRIT CD25A60 355718
3M 7100358903 SCOTCHBRITE SURFACE CONDITIONING DISC 120+ 115MM PK50
3M 7100138297 RADIAL BRISTLE DISC RD-ZB 75MMX9.53MM P220 RED TYPE C
MIRKA 8A11402018 ABRALON PAD 115 X 140MM P180 20 PACK
3M 29293 SCOTCH-BRITE HOOKIT PRODUCTION CLEAN FINISH DISC 150MM A VFN
MIRKA 8A11402061 ABRALON PAD 115 X 140MM P600 20 PACK
3M 27619 CUBITRON II FIBRE DISC 987C 115MMX22MM 36+ SLOTTED
3M 89716 FIBRE DISC 782C 180MMX22MM 36+ SLOTTED
3M 89740 FIBRE DISC 787C 180MMX22MM 80+ SLOTTED
3M 60185 THINSULATE ACOUSTIC INSULATION AU3020 1520MMX137M
STGOBAIN 63642585217 DSC DI 150 x 0 A275 NOR P500 VL1 PAPER DISCS
3M 7100274667 SURFACE CONDITIONING DISC PN-DH FINE 178MMX22.23MM