References
Superseded Ref:866929
Roebuck:886414
Rubix:222A5020
EAN:3660338398438

Documents
Product details : ROEBUCK 886414 CERAMIC FIBRE DISC 115 MM 80G
Ceramic Fibre disc
Strengths
Specially designed for use on cool grinding on stainless steel and heat-resistant steels. Ceramic micro-fracturing grain generates an excellent surface finish.
Applications
Stainless steel and heat-resistant steels
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 80 |
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
- Usually arrives within 14 working days
