KLINGSPOR 150435 PS33BK SELF-FASTENING PAPER DISC 125MM P180 NH PK100
PS 33 BK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:150435
Rubix:417A1047
EAN:4014855120048

Product details : KLINGSPOR 150435 PS33BK SELF-FASTENING PAPER DISC 125MM P180 NH PK100
PS 33 BK disc self-fastening, 125 mm grit 180 no hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 180 |
| Application | construction materials |
| Reaming diameter | 0 mm |
| Type of abrasive | aluminium oxide |
| Backing material | b-paper |
| Series | ps 33 bk |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 41.67 excl. VAT
/ Each
£ 50.00 incl. VAT
- Delivery usually within ( 5 ) days