References
Draper:63016
Rubix:382A5045
Manufacturer :63016
EAN:5059482006500

Product details : DRAPER 63016 150MM PSA SANDING DISC ASSRT
This pack of 10 assorted grit premium quality aluminium oxide 150mm sanding discs are resin bonded to provide improved grain adhesion, anti-static qualities and long-lasting high performance. The heavy duty E-Weight backing paper makes the sanding disc more durable able to withstand the toughest jobs. These discs have a strong self-adhesive PSA (Pressure Sensitive Adhesive) backing. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150mm bench sanders.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Application | for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers (use with 150mm bench sanders). |
| Type of abrasive | aluminium oxide |
| Backing material | e-weight backing paper |
| Pack quantity | 10 |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- Delivery usually within ( 7 ) days
