Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ROEBUCK 886413 CERAMIC FIBRE DISC 115 MM 60G
ROEBUCK 886413 CERAMIC FIBRE DISC 115 MM 60G
Fibre disc
References
roebuck:
886413
rubix:
222A5019
ean:
3660338398421
Technical specifications
Diameter
115
mm
Grain
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886413 CERAMIC FIBRE DISC 115 MM 60G
Ceramic Fibre disc
Strengths
Specially designed for use on cool grinding on stainless steel and heat-resistant steels. Ceramic micro-fracturing grain generates an excellent surface finish.
Applications
Stainless steel and heat-resistant steels
Technical specifications
Attributes
Diameter
115
mm
Grain
60
Reaming diameter
22.23
mm
Type of abrasive
Ceramic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.31
excl. VAT
/
Each
£
1.57
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
3M 39632 XTRACT CUBITRON II NET DISC 710W 125MM NO HOLE 180+ PK50
66451 CS 561 FIBRE DISCS PK25
NORTON 78072710227 HOOK & LOOP A293 150 X 18 BORE 800 GRIT PK100
PFERD 42758002 COMBIDISC DIAMOND D750438 D126, P120, 25MM, CDR SYSTEM
NORTON 63642539619 ZIRCONIA FIBRE DISC 125MM X22MM P24 - PK25
NORTON 77696088153 HOOK & LOOP FILM 150 X 18 BORE 600 GRIT Q275 PK100
3M 61747 FIBRE DISC 581C 115MMX22MM P24
3M 64258 XTRACT CUBITRON II FILM DISC 775L 127MM 150+ 500LG PK50
NORTON 66254444904 DSC DP 150X18 H835 NOR P40 VL1 14H
NORTON VORTEX RAPID PREP SPEEDLOK DISC 50MM FINE PK OF 50 6662337834 5
NORTON ZIRCONIA FIBRE DISC 125 X 22MM P36 PACK OF 25 636425 36483
3M 7100309904 7 INCH 1182C FIBRE DISC
NORTON 63642536483 FIBER DISCS F827-125X22#36
ROEBUCK 886414 CERAMIC FIBRE DISC 115 MM 80G
3M 52079 CUBITRON II HOOKIT DISC 950U 152MM NO HOLE 80+ PK50