Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
Fibre Disc
References
flexovit:
66254493919
rubix:
399A7544
ean:
3157629325704
Technical specifications
Diameter
125
mm
Grain
36
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details :
Strengths
•Premium, sharp hipal ceramic Grain for fast and aggressive cut Rate
Supersize treatment reduces Thermal build up on heat sensitive Materials like stainless steel
Technical specifications
Attributes
Diameter
125
mm
Grain
36
Reaming diameter
22
mm
Type of abrasive
Ceramic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 69957325731 DSC DI 150X0 M920 NOR P180 VL1
NORTON 63642516174 QUICK RELEASE DISC 125 MM P60 8 HOLE PK100
3M 15393 SCOTCH-BRITE ROLOC SURFACE COND DISC SC-DR 25MM A CRS BROWN
3M A66784 CUBITRON II ROLOC FIBRE DISC 982C 76MM R300V 60+ PK50
GISS 866459 CERAMIC QUICK-CHANGE DISC 50 MM P80
3M 61755 FIBRE DISC 581C 125MMX22MM P36
3M 7100288129 XTRACT CUBITRON II NET DISC 710W 80+ 152MM NH PK50
3M 62903 UTILITY CLOTH SHEET 314D 230MMX280MM P80
3M 50413 TRIZACT HOOKIT BLENDING ABRASIVE DISC 443SA 75MM P1000 PK15
NORTON 66254434179 RAZORSTAR CERAMIC FIBRE DISC 115 X 22MM 36G YELLOW
3M 89739 FIBRE DISC 787C 125MMX22MM 80+ SLOTTED
NORTON 63642597062 BLAZE DISC R980 76MM P80
3M 7100274705 SURFACE CONDITIONING DISC PN-DH COARSE 100MMXNH
3M 66447 CUBITRON 3 FIBRE DISC 1182C 36+ 115X22MM 453EQ
NORTON 66261136868 BLAZE R980 50MM DISC P120 SINGLE