Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 61755 FIBRE DISC 581C 125MMX22MM P36
3M 61755 FIBRE DISC 581C 125MMX22MM P36
Fibre disc 581C
References
3m:
61755
rubix:
1016107
manufacturer :
7000034278
ean:
5010027827295
Technical specifications
Diameter
125
mm
Grain
36
See all Specifications
Product details
Technical specifications
Product details : 3M 61755 FIBRE DISC 581C 125MMX22MM P36
The 3M™ fibre disc 581C delivers good performance and a consistent finish quality at a low cost.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
124
x
126
x
126
mm
Package weight
1713
g
Diameter
125
mm
Grain
36
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.58
excl. VAT
/
Each
£
0.70
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642597039 BLAZE DISC R980 50MM P36
3M 51053 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P1500
HERMES 6291540 DISC VEL 154 125MM P1000 NO HOLES (A2-409) SINGLE
NORTON 78072710197 HOOK & LOOP A293 150 X 18 BORE 120 GRIT PK100
3M 7100067094 CUBITRON II HOOKIT PAPER DISC 152MM 732U 180+ PK50
SIA 8502.6854.0180 PAPER DISC 180GRIT 125MM PK100
3M 7100287549 XTRACT CUBITRONII DISC 710W 180+ HK 3IN NH 300V PK50
NORTON 180X22F100NORTONP50F 66623385793
3M 47108 CUBITRON II HOOKIT FILM DISC 775L 76MM NO HOLE 240+
3M 546447 SURFACE CONDITIONING DISC SC-DH A/O VERY FINE 115 MM X NH
NORTON 69957390933 BLUE FIRE SELF GRIP DSC 150MM P40
3M 708778 SCOTCH BRITE ROLOC DEBURR FINISH PRO WHEEL 76MMX6MM 6CMED+
GISS 866453 ZIRCONIUM QUICK-CHANGE DISC 50 MM P60
3M 7100281804 XTRACT CUBITRONII CLOTH DISC 900DZ 180+ 152MM PK50
NORTON 69957325723 DSC DI 150X0 M920 NOR P80 VL1