NORTON 69957325731 DSC DI 150X0 M920 NOR P180 VL1


Self-Grip Disc

References
norton:69957325731
rubix:256A5862
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain80
See all Specifications

Product details : NORTON 69957325731 DSC DI 150X0 M920 NOR P180 VL1


High cut rate with incredible dust extraction thanks to the top abrasives and no-fil treatment, applied to the open mesh structure

Strengths

•An alternative to traditional perforated paper discs, Norton Mesh Power is a multifunctional abrasive, designed with thousands of holes, created by the unique mesh matrix structure
This hole structure allows dust extraction in any application.
Mesh backing enables excellent dust extraction, for a cleaner working environment and less clean up time

Applications

Sanding

Technical specifications


Attributes
Diameter150 mm
Grain80
ApplicationSanding
Type of abrasiveCeramic
Show UNSPSC/ECL@SS
£ 47.10 excl. VAT
/ Each
£ 56.52 incl. VAT
  • Usually arrives within 14 working days