Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ENGINEERS FILE 250MM HALF ROUND BASTARD 879968
ROEBUCK ENGINEERS FILE 250MM HALF ROUND BASTARD 879968
Half-round file
References
roebuck:
879968
rubix:
209A7555
ean:
3660338334436
Technical specifications
Shape
Half-round
Length
250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ENGINEERS FILE 250MM HALF ROUND BASTARD 879968
For filing both flat and concave surfaces, parallel in width and thickness.
Manafactured from the finest grade steel.
Technical specifications
Attributes
Shape
Half-round
Length
250
mm
Section
25,5x7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.90
excl. VAT
/
Each
£
16.68
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
BAHCO 1-230-08-1-0 8IN ROUND FILE CUT 1
ROEBUCK ENGINEERS FILE 6 THREE SQUARE SECOND
ROEBUCK MILLENICUT HAND FILE 12 INCH
FACOM PAM.MD200EMA FLAT FILE SECOND CUT 200MM
BAHCO 1-100-08-2-2 8IN HAND WITH HANDLE CUT 2
ROEBUCK ENGINEERS FILE ROUND SECOND 4 INCH
ROEBUCK HANDLED ENGINEERS FILE 12 INCH HAND SMOOTH
ROEBUCK DREADNOUGHT FILE 12 INCH H/R
BAHCO 1-143-06-1-2 6IN MILL BASTARD FILE WITH HANDLE
VIKAN 40093 BLU STAINLESS STEEL HAND SCRAPER 100MM
ROEBUCK METAL SCRAPER HANDLE ONLY FOR SINGLE EDGE BLADES
ROEBUCK PRECISION FILE 6 INCH ROUND CUT 2
ROEBUCK WOOD RASP HALF ROUND BASTARD 200MM
GEDORE 8729 6.1/4 FLAT CONTACT FILE DOUBLE CUT HANDLED
ROEBUCK BI MATERIAL HANDLED ENGINEERS HALF-ROUND FILE SECOND CUT 250MM