BAHCO 1-230-12-1-0 12IN ROUND FILE CUT 1

File 1-230

See technical information

References

Bahco:1-230-12-1-0
Rubix:116A0393
EAN:7311518020361
brand logo

Technical specifications

Shaperound
Length300 mm
See all Specifications

Product details : BAHCO 1-230-12-1-0 12IN ROUND FILE CUT 1


For filing holes, large fillets and concave surfaces
Shape: Tapered towards the point
4" and 6" fully pointed, 8" and longer semi-pointed
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut
Industry pack unhandled

Strengths

Engineering Round Files Bastard/Second/Smooth Cut Unhandled

Technical specifications


Attributes
Logistic Weight240 g
Shaperound
Length300 mm
Type of cutbars
Section12 mm
£ 11.08 excl. VAT
/ Each
£ 13.30 incl. VAT
  • Delivery usually within ( 14 ) days