BAHCO 4-186-06-2-0 6IN SLIM TAPER SAW FILE
Slim taper saw files
See technical informationSee documentsReferences
Bahco:4-186-06-2-0
Rubix:218183
EAN:7311518021221

Documents
Product details : BAHCO 4-186-06-2-0 6IN SLIM TAPER SAW FILE
For sharpening all types of saw with fine universal teething
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces triangular single cut, edges single cut tapering towards the tip
Industry pack unhandled
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces triangular single cut, edges single cut tapering towards the tip
Industry pack unhandled
Strengths
Slim Taper Saw Files Second Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Shape | triangular |
| Length | 150 mm |
| Handle | without |
| Type of cut | second |
| Section | 8.5 mm |
Show UNSPSC/ECL@SS
£ 5.19 excl. VAT
/ Each
£ 6.23 incl. VAT
- Delivery usually within ( 14 ) days
