ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829049
Half-round file with handle
See technical informationSee documentsReferences
Superseded Ref:5063784
Roebuck:829049
Rubix:209A8493
EAN:3660338048135

Documents
Product details : ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 150MM 829049
Cross size.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 150 mm |
| Handle | with |
| Type of cut | second |
| Section | 16x4,7 mm |
Show UNSPSC/ECL@SS
£ 8.49 excl. VAT
/ Each
£ 10.19 incl. VAT
- Usually arrives within 14 working days
