ERGO™ Engineering Three Square Files Bastard/Second/Smooth Cut
Shape | Square |
---|---|
Length | 150 mm |
Logistic Weight | 110 g |
---|---|
Shape | Square |
Length | 150 mm |
Type of cut | Bastard |
Handle | Comfortable 2-Component |
No. of teeth per cm | 13 |
Section | 11 mm |
Usually arrives within 14 working days