References
Bahco:1-210-14-1-0
Rubix:116A0292
EAN:7311518020224

Documents
Product details : BAHCO 1-210-14-1-0 14IN HALF ROUND FILE CUT 1
For filing concave and flat surfaces and large holes
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Industry pack unhandled
Suitable for deburring work
Shape: Edges and surfaces tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces, uncut edges
Tapered shape for easier access into angles and corners
Industry pack unhandled
Strengths
Engineering Half-Round Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Shape | half-round |
| Length | 350 mm |
| Type of cut | bastard |
| Section | 350x36 mm |
Show UNSPSC/ECL@SS
£ 25.83 excl. VAT
/ Each
£ 31.00 incl. VAT
- Delivery usually within ( 14 ) days
