Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
FACOM SET OF 3 SPATULAS 237.J1
FACOM SET OF 3 SPATULAS 237.J1
Set of 3 flexible stainless steel spatulas
References
facom:
237.J1
rubix:
155A0649
ean:
3148517757547
Technical specifications
Shape
Other
Length
215
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM SET OF 3 SPATULAS 237.J1
Set of 3 flexible stainless steel spatulas
- Stainless steel blade, thickness: 0.5 mm.
-3 types:
- Right, Width: 32 mm
- Right, Width: 50 mm
- Right, Width: 75 mm.
- Length: 215 mm.
Weight: 275 g.
Technical specifications
Attributes
Logistic Weight
276
g
Packaged dimensions (D x W x H)
313
x
96
x
54
mm
Package weight
286
g
Shape
Other
Length
215
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.64
excl. VAT
/
Each
£
33.17
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK RBK HANDLED ENGINEERS FILE 10 INCH FLAT BASTARD 879910
ROEBUCK ENGINEERS FILE 6 ROUND BASTARD
ROEBUCK ENGINEERS FILE KNIFE SMOOTH 8 INCH 200MM
BAHCO 1-210-10-2-2 10IN 1/2 ROUND WITH HANDLE CUT2
BAHCO 1-100-10-1-2 10IN HAND WITH HANDLE CUT 1
BAHCO 2-307-14-2-0 14CM ROUND NEEDLE FILE CUT 2
ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 200MM 829050
BAHCO 1-100-10-3-0 10IN HAND FILE CUT 3
BAHCO 1-230-08-1-2 8IN ROUND WITH HANDLE CUT 1
BAHCO 1-143-12-1-2 12IN MILL BASTARD FILE CUT1
BAHCO 2-302-14-2-0 14CM 3SQUARE NEEDLE FILE CUT 2
ROEBUCK HANDLED ENGINEERS FILE 8 INCH FLAT BASTARD
ROEBUCK ENGINEERS FILE 6 SQUARE BASTARD
BAHCO 1-170-08-1-0 8IN 3 SQUARE FILE CUT 1
BAHCO 1-210-08-3-2 8IN 1/2 ROUND WITH HANDLE CUT 3