References
Bahco:625-DROP
Rubix:229A6035
EAN:7311518221638

Documents
Product details : BAHCO 625-DROP SPARE BLADE DROP
Strengths
•For scraping on windows, frames and mouldings with different inverted radii
Made of cemented carbide with superior sharpness, for scraping on wood, metal or concrete
Can be turned 360° in the handle to find different radii or sharp points
Outer diameter on round section is 17 mm/2/3"
Blades for the 625 ERGO™ scraper
Cemented carbide blade lasting up to 50 longer than conventional steel blades
Made of cemented carbide with superior sharpness, for scraping on wood, metal or concrete
Can be turned 360° in the handle to find different radii or sharp points
Outer diameter on round section is 17 mm/2/3"
Blades for the 625 ERGO™ scraper
Cemented carbide blade lasting up to 50 longer than conventional steel blades
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | round |
| Handle | without |
| Section | 17 mm |
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
- Delivery usually within ( 14 ) days
