BAHCO 4-183-10-2-0 10IN REGULAR TAPER SAW FILE
Regular taper saw files
See technical informationSee documentsReferences
Bahco:4-183-10-2-0
Rubix:80319805
EAN:7311518021160

Documents
Product details : BAHCO 4-183-10-2-0 10IN REGULAR TAPER SAW FILE
For sharpening saws with universal teething and teeth at 60° angle
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Industry pack unhandled
Strengths
Taper Saw Files Second Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Shape | triangular |
| Length | 250 mm |
| Type of cut | second |
| Section | 250x17,5 mm |
Show UNSPSC/ECL@SS
£ 12.02 excl. VAT
/ Each
£ 14.42 incl. VAT
- Delivery usually within ( 14 ) days
