References
Bahco:2-306-14-D-1P
Rubix:401A4494
EAN:7311518189228

Documents
Product details : BAHCO 2-306-14-D-1P 14CM CROSSING NEEDLE DIAMOND
Used for finishing on material where the hardness makes conventional files ineffective
Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite
Shapes match the corresponding conventional needle files
2-306 - two convex surfaces of different radii, tapering to a point
2-307 - round, tapering to a point
2-308 - conical, edges and surfaces taper to a point, uncut back
Files are covered with diamond grit (D 126) and are supplied in individual plastic pouches
Single pack
Used by die and mould makers and for special manufacturing applications on materials such as hardened steel, ceramics, glass, graphite
Shapes match the corresponding conventional needle files
2-306 - two convex surfaces of different radii, tapering to a point
2-307 - round, tapering to a point
2-308 - conical, edges and surfaces taper to a point, uncut back
Files are covered with diamond grit (D 126) and are supplied in individual plastic pouches
Single pack
Strengths
Diamond Precision Needle Files Unhandled 140/160 mm
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Shape | half-round |
| Length | 140 mm |
| Handle | without |
| Section | 4,7x2,2 mm |
Show UNSPSC/ECL@SS
£ 49.11 excl. VAT
/ Each
£ 58.93 incl. VAT
- Delivery usually within ( 14 ) days
