References
Facom:850.S350
Rubix:1235866
EAN:3148512079408

Product details : FACOM MILLED FILE 850.S350
850 - Milled files
-Teeth 41/2
-Teeth 41/2
Technical specifications
Attributes
| Logistic Weight | 269 g |
|---|---|
| Packaged dimensions (D x W x H) | 350x35x4 mm |
| Package weight | 269 g |
| Shape | rectangular |
| Length | 350 mm |
| Handle | without |
| Type of cut | standard |
| Section | 35 mm |
Show UNSPSC/ECL@SS
£ 38.98 excl. VAT
/ Each
£ 46.78 incl. VAT
- Delivery usually within ( 14 ) days
