DRD.MDEMA - Semi-round, semi-soft, press-fit files
Shape | Half-round |
---|---|
Length | 200 mm |
Logistic Weight | 191 g |
---|---|
Packaged dimensions (D x W x H) | 328x28x25 mm |
Package weight | 182 g |
Shape | Half-round |
Length | 200 mm |
Type of cut | Double size |
Handle | Plastic |
Section | 6x21 mm |
Usually arrives within 14 working days