KLINGSPOR 188885 CS310XF 40 X 303 MM P80 FILE BELT PACK 10
CS 310 XF Abrasive File Belt
See technical informationReferences
Klingspor:188885
Rubix:264A3359
EAN:4014855058457

Product details : KLINGSPOR 188885 CS310XF 40 X 303 MM P80 FILE BELT PACK 10
CS 310 XF belt, 40 x 303 mm grit 80 F4G
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Width | 303 mm |
| Grain | 80 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 13.93 excl. VAT
/ Each
£ 16.72 incl. VAT
- Usually arrives within 14 working days