Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886456 CERAMIC FILE BELT 15 X 475 MM G80
ROEBUCK 886456 CERAMIC FILE BELT 15 X 475 MM G80
File belts
References
roebuck:
886456
rubix:
222A5089
ean:
3660338398827
Technical specifications
Length
475
mm
Width
15
mm
Grain
80
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886456 CERAMIC FILE BELT 15 X 475 MM G80
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
Length
475
mm
Width
15
mm
Grain
80
Application
Stainless steel, inconels and extremely hard materials
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.46
excl. VAT
/
Each
£
1.75
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Check our products from related categories
ROEBUCK ALUMINIUM OXIDE SHEET 230 X 280MM P180 PACK OF 50
DEWALT ABRASIVE BELT 64 X 356MM 60G PACK OF 3 DT3661-QZ
DEWALT ABRASIVE BELT 64 X 356MM 150G PACK OF 3 DT3664-QZ
3M 668516 CUBITRON II CLOTH BELT 947A 13 MM X 457 MM 80+
3M 668485 CUBITRON II CLOTH BELT 947A 19MMX520MM 40+
ROEBUCK C82423028080 RESIN PAPER SHEETS GRADE P80 PACK OF 50
3M 189184 SC-BL A MED 50 X 2000
ROEBUCK GS4030120 ABRASIVE FLAP WHEEL 40 X 30MM DIAMETER 120 GRADE
ROEBUCK GS3015180 ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 180 GRADE
3M 16901 CUBITRON II BELT 984F 36+ 300 X 2000 MM
ROEBUCK 306212 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P80 PACK OF 10
ROEBUCK 306211 ALUMINIUM OXIDE CLOTH BELT 100 X 915MM P60 PACK OF 10
PFERD 45005158 ABRASIVE BELT 610 X 30MM P240
ROEBUCK 306218 ALUMINIUM OXIDE CLOTH BELT 150X1090MM P120 PACK OF 10
ROEBUCK ABRASIVE FLAP WHEEL 30 X 15MM DIAMETER 120 GRADE