References
Klingspor:113664
Rubix:209A2569
EAN:4014855013388
Product details : KLINGSPOR 113664 CS411X 75 X 2000 MM P120 F4G BELT
Synthetic resin binder. Zircon corundum grain. Tight powdering. X-toilet support.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 75 mm |
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Usually arrives within 14 working days
