Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
Endless abrasive belt Makita
References
makita:
P-36734
rubix:
201A8602
Technical specifications
Length
533
mm
Width
30
mm
Grain
240
Product details
Technical specifications
Product details : MAKITA P-36734 ABRASIVE BELT 30X533 240G 9031 PK5
Technical specifications
Attributes
Length
533
mm
Width
30
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.10
excl. VAT
/
Each
£
9.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 631643 984F 80+ 20 X 520
NORTON 63642545873 LINISHING BELTS P60 R230 36 X 4
ROEBUCK 866905 ABRASIVE BELT 75 X 533 MM G40 PK10
ABRASIVE FILE BELT ALOX 13 X 455MM P60 PK25
3M 17485 CUBITRON II BELT 784F 36+ 100 X 3000 MM
ROEBUCK GFAZ180040 280300 FLAP DISC ZIRCONIUM 180 X 22MM G40
3M 22452 CUBITRON II BELT 984F 36+ 60 X 2175 MM
NORTON 69957350800 NARROW BELTS R929-75X2000#80
ROEBUCK 886441 ZIRCONIUM FILE BELT 13 X 457 MM G80
3M 21492 CUBITRON II BELT 984F 60+ 150 X 2500 MM
3M 15434 CUBITRON II CLOTH BELT 947A 20 MM X 520 MM 60+
ROEBUCK 77696087681 GREEN HAND PAD SINGLE
ROEBUCK C82423028220 GLASS PAPER SHEETS GRADE P220 SINGLE
PFERD 45005156 ABRASIVE BELT 610 X 30MM P120 BA30/610XA120
NORTON BFL BL BEARTEX BELT, 19X457MM AOCR, RPXF, COARSE, S2238