63642552143 13X305 R822 P60 SANDING BELT


R822 - File Belts

References
norton:63642552143
rubix:218A9861
ean:3157622139858
brand logo
brand logo
Technical specifications
Length305 mm
Width13 mm
Grain60

Product details : 63642552143 13X305 R822 P60 SANDING BELT


Norton offers a range of file belts designed to perform on intricate shapes and contours. The range also contains high performance grain for severe application work and Microstructred Abrasives for finishing operations.
Belt - Norton R822 - 13x305mm Gr60

Strengths

Norzon grain continually exposes new cutting surfaces for long belt life even at high pressure
Extremely durable for use in all demanding applications
X-weight cotton backing for moderate to light pressure applications

Applications

Surfacing

Technical specifications


Attributes
Length305 mm
Width13 mm
Grain60
Show UNSPSC/ECL@SS
£ 0.92 excl. VAT
/ Each
£ 1.10 incl. VAT
  • Usually arrives within 14 working days