References
Roebuck:886445
Rubix:222A5077
EAN:3660338398711

Documents
Product details : ROEBUCK 886445 ZIRCONIUM FILE BELT 20 X 520 MM G40
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Width | 20 mm |
| Grain | 40 |
| Application | ferrous and non ferrous metals and wood |
Show UNSPSC/ECL@SS
£ 1.59 excl. VAT
/ Each
£ 1.91 incl. VAT
- In stock: Next day delivery
