PFERD 45011351 ABRASIVE BELT VB 610 X 30MM P180
Short belt Ba 75/ 533 X A 40
See technical informationReferences
Pferd Tools:VB 30/610 A 180 M
Rubix:302A1531
Manufacturer :45011351
EAN:4007220776537
Product details : PFERD 45011351 ABRASIVE BELT VB 610 X 30MM P180
Nonwoven belt Vb 30/ 610 A 180 M
Technical specifications
Attributes
| Length | 610 mm |
|---|---|
| Width | 30 mm |
| Grain | 180 |
Show UNSPSC/ECL@SS
£ 20.39 excl. VAT
/ Each
£ 24.47 incl. VAT
- Usually arrives within 14 working days

