66254403887 NOR 75X2500 R996 P40 SANDING BELT PACK OF 10

R996 - Narrow Belts

See technical information
References
Norton:66254403887
Rubix:222A5623
brand logo
Technical specifications
Length2500 mm
Width75 mm
Grain40
See all Specifications

Product details : 66254403887 NOR 75X2500 R996 P40 SANDING BELT PACK OF 10


Norton provides wide selection of sizes and grits for most dimensioning, intermediate grinding and polishing applications. Narrow belts are designed for all metal, wood, glass, composite, ... working application. Depending on your operation, we will be able to provide belts with low heat generation, stiff or flexible, waterproof or not as well as many other features.
Belt - Norton R996 - 75x2500mm Gr40

Applications

Grinding

Technical specifications


Attributes
Length2500 mm
Width75 mm
Grain40
Applicationgrinding
Show UNSPSC/ECL@SS
£ 265.88 excl. VAT
/ Each
£ 319.06 incl. VAT
  • Delivery usually within ( 10 ) days