References
Superseded Ref:866546
Roebuck:886454
Rubix:222A5087
EAN:3660338398803
Documents
Product details : ROEBUCK 886454 CERAMIC FILE BELT 15 X 475 MM G40
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
| Length | 475 mm |
|---|---|
| Width | 15 mm |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 0.94 excl. VAT
/ Each
£ 1.13 incl. VAT
- Usually arrives within 14 working days

