KLINGSPOR 41623 LS309X 100 X 900 MM P100 FILE BELT PACK 10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:41623
Rubix:264A3561
EAN:4014855059881

Product details : KLINGSPOR 41623 LS309X 100 X 900 MM P100 FILE BELT PACK 10
LS 309 X belt, 100 x 900 mm grit 100 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 900 mm |
| Grain | 100 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 40.43 excl. VAT
/ Each
£ 48.52 incl. VAT
- Usually arrives within 14 working days