NORTON 69957350809 NARROW BELTS R929-150X2000#36 PK10


Rigid canvas strip R929

References
norton:69957350809
rubix:394A3113
brand logo
brand logo
Technical specifications
Length2000 mm
Width150 mm
Grain36

Product details : NORTON 69957350809 NARROW BELTS R929-150X2000#36 PK10


For standard metal and wood deburring operations.

Strengths

Extremely durable even when used in aggressive applications. Excellent product with low and medium pressure. Low temperature cutting.

Applications

For standard metal and wood deburring operations.

Technical specifications


Attributes
Length2000 mm
Width150 mm
Grain36
Show UNSPSC/ECL@SS
£ 215.65 excl. VAT
/ Each
£ 258.78 incl. VAT
  • Usually arrives within 14 working days