KLINGSPOR 7023 LS309XH PORTABLE SANDER BELT 75X533MM GRIT 150 F5 PK3
LS 309 XH Retail pack Abrasive cloth
See technical informationReferences
Klingspor:7023
Rubix:417A0684

Product details : KLINGSPOR 7023 LS309XH PORTABLE SANDER BELT 75X533MM GRIT 150 F5 PK3
LS 309 XH woodworking belt, 75 x 533 mm grit 150 F5, retail-packaged with tab
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 539 mm |
| Grain | 150 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Delivery usually within ( 5 ) days