References
Roebuck:886441
Rubix:222A5070
EAN:3660338398674
Documents
Product details : ROEBUCK 886441 ZIRCONIUM FILE BELT 13 X 457 MM G80
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 457 mm |
|---|---|
| Width | 13 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 0.63 excl. VAT
/ Each
£ 0.76 incl. VAT
- In stock: Next day delivery

