ROEBUCK 306163 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P60 PACK OF 10
Oxide cloth belt
See technical informationReferences
Unbranded:306163
Rubix:2578349
Product details : ROEBUCK 306163 ALUMINIUM OXIDE CLOTH BELT 100 X 610MM P60 PACK OF 10
100 x 610mm Aluminium Oxide Belts
Technical specifications
Attributes
| Length | 1065 mm |
|---|---|
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ Each
£ 30.00 incl. VAT
- Usually arrives within 14 working days

