KLINGSPOR 342296 CS710XF 9 X 533 MM P120 FILE BELT PACK 25
CS 710 XF Abrasive File Belt
See technical informationReferences
Klingspor:342296
Rubix:264A3361
EAN:4014855335480

Product details : KLINGSPOR 342296 CS710XF 9 X 533 MM P120 FILE BELT PACK 25
CS 710 XF belt, 9 x 533 mm grit 120 F4G
Technical specifications
Attributes
| Length | 9 mm |
|---|---|
| Width | 533 mm |
| Grain | 120 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 22.36 excl. VAT
/ Each
£ 26.83 incl. VAT
- Usually arrives within 14 working days