KLINGSPOR 307842 PS29F PAPER BELT 150 X 7800 MM GRIT 120 F2 PK10
PS 29 F ACT Abrasive Belt with paper backing
See technical informationReferences
Klingspor:307842
Rubix:416A3100
EAN:4014855155354

Product details : KLINGSPOR 307842 PS29F PAPER BELT 150 X 7800 MM GRIT 120 F2 PK10
PS 29 F belt, 150 x 7800 mm grit 120 F2
Technical specifications
Attributes
| Length | 150 mm |
|---|---|
| Width | 7800 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 205.16 excl. VAT
/ Each
£ 246.19 incl. VAT
- Usually arrives within 14 working days