References
Superseded Ref:866543
Roebuck:886451
Rubix:222A5084
EAN:3660338398773
Documents
Product details : ROEBUCK 886451 CERAMIC FILE BELT 13 X 454 MM G40
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
| Length | 457 mm |
|---|---|
| Width | 13 mm |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 1.11 excl. VAT
/ Each
£ 1.33 incl. VAT
- In stock: Next day delivery

