• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,714)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,487)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,061)
  • Electro-erosion equipment(32)
  • Abrasives(9,343)
See Machining, Cutting & Drilling
  • Files(22)
  • Milling files(482)
  • Agglomerated or vitrified abrasives(1,831)
  • Applied abrasives(6,079)
  • Brushes(421)
  • Polishing and superfinishing(497)
  • Abrasive powders(1)
  • Tribological finishing(4)
See Abrasives
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Abrasives
  4. Applied abrasives
  5. Abrasive belts
  6. Endless abrasive belt
  7. ROEBUCK GS6015040 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 40GRADE

ROEBUCK GS6015040 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 40GRADE

Abrasive flap wheel

See technical information

References

Unbranded:S6015040
Rubix:067862
brand logo
brand logo

Technical specifications

Grain40

Product details : ROEBUCK GS6015040 ABRASIVE FLAP WHEEL 60 X 15MM DIAMETER 40GRADE


MOS 12600rpm

Technical specifications


Attributes
Grain40
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

ROEBUCK 305940 EMERY ROLL 50MM X 50M COURSE P60DRAPER 08689 13X457MM SANDING BELT 80G3M 7100219034 SB DURABLE FLEX BELT DF-BL 6X457MM AMED RED 25599KLINGSPOR 41627 LS309X 100 X 950 MM P100 FILE BELT PACK 10KLINGSPOR 72251 CS411X 50 X 2000 MM P60 FILE BELT PACK 25KLINGSPOR 7039 LS309XH PORTABLE SANDER BELT 100X560MM GRIT 100 F5 PK3ABRASIVE FILE BELT ALOX 9 X 533MM P80 PK25ROEBUCK 313463 ALUMINIUM OXIDE ROLLS G320 50MM X 50MKLINGSPOR 379541 CS631XF 10 X 330 MM P60 FILE BELT PACK 25KLINGSPOR 302791 CS411Y 20 X 520 MM P60 FILE BELT PACK 25KLINGSPOR 40832 LS309X 50 X 1020 MM P100 FILE BELT PACK 25KLINGSPOR 71957 ALU/OXIDE SANDING BELT 330 X 10MM P120ROEBUCK GS8050040 ABRASIVE FLAP WHEEL 80 X 50MM DIAMETER 40 GRADEDRAPER 09215 50X686MM SANDING BELT 80G3M 17755 CUBITRON II BELT 984F 36+ 100 X 2500 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap