References
Superseded Ref:866535
Roebuck:886444
Rubix:222A5073
EAN:3660338398704

Documents
Product details : ROEBUCK 886444 ZIRCONIUM FILE BELT 15 X 475 MM G80
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 475 mm |
|---|---|
| Width | 15 mm |
| Grain | 80 |
| Application | ferrous and non ferrous metals and wood |
Show UNSPSC/ECL@SS
£ 0.69 excl. VAT
/ Each
£ 0.83 incl. VAT
- Usually arrives within 14 working days
