References
Superseded Ref:866549
Roebuck:886457
Rubix:222A5090
EAN:3660338398834
Documents
Product details : ROEBUCK 886457 CERAMIC FILE BELT 20 X 520 MM G40
Ceramic file belts
Strengths
Designed for heavy duty applications with the highest stock removal, reduced heat, loading and glazing
Applications
Stainless steel, inconels and extremely hard materials
Technical specifications
Attributes
| Length | 520 mm |
|---|---|
| Width | 20 mm |
| Grain | 40 |
Show UNSPSC/ECL@SS
£ 1.79 excl. VAT
/ Each
£ 2.15 incl. VAT
- Usually arrives within 14 working days

