KLINGSPOR 38904 LS309X CLOTH BELT 100 X 950 MM GRIT 60 F5 PK10
LS 309 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:38904
Rubix:264A3569
EAN:4014855059997

Product details : KLINGSPOR 38904 LS309X CLOTH BELT 100 X 950 MM GRIT 60 F5 PK10
LS 309 X belt, 100 x 950 mm grit 60 F5
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 950 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 49.32 excl. VAT
/ Each
£ 59.18 incl. VAT
- Delivery usually within ( 5 ) days