Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
MAKITA P-43278 ABRASIVE BELT 9X533 80G 9032 PK5
MAKITA P-43278 ABRASIVE BELT 9X533 80G 9032 PK5
Abrasive bands 9x533 mm for wood metal
References
makita:
P-43278
rubix:
6007028
ean:
0088381971140
Technical specifications
Length
533
mm
Width
9
mm
Grain
80
Product details
Technical specifications
Product details : MAKITA P-43278 ABRASIVE BELT 9X533 80G 9032 PK5
Qty: 5
-Grain: 80 ;
Applications
For machine 9032
Technical specifications
Attributes
Length
533
mm
Width
9
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.14
excl. VAT
/
Each
£
8.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66623303271 SG BELT 10 X 330 R929 A/O CERAMIC P120
NORTON 63642551546 920MMX100MM SANDING BELT
ROEBUCK 067079 CUTTER BUSH FOR TYPE 2 DRESSER
ROEBUCK GBH2525 HOLDER FOR 25 X 25MM SPIRABANDS
3M 16536 SCOTCH-BRITE DURABLE FLEX BELT DF-BL 13MMX457MM A MED RED
NORTON 66623303272-PK10 R929 FILE BELT 20X520 P40
NORTON 63642538975 NARROW BELTS R822-100X1000#80
ROEBUCK 305226 EMERY ROLL 25MM X 50M EXTRA COARSE P40 50M
PFERD 45001104 SHORT ABRASIVE BELT BA 75/ 533 X A 40
ROEBUCK 306153 EMERY ROLL EXTRA COARSE P40 50MM X 50M
3M 7100329008 CUBITRON 3 CLOTH BELT 1184F, 13X457 36G
3M 28165 SCOTCH-BRITE DURABLE FLEX BELT DF-BL 100MMX289MM A MED RED
3M 22848 CUBITRON II BELT 984F 80+ 10 X 305 MM
MAKITA P-43262 ABRASIVE BELT 9X533 60G 9032 PK5
DEWALT ABRASIVE BELT 75 X 533MM 120G PACK OF 3 DT3378-QZ