KLINGSPOR 373299 CS411X 100 X 283 MM P60 FILE BELT PACK 10
CS 411 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:373299
Rubix:264A3407
EAN:4014855581184

Product details : KLINGSPOR 373299 CS411X 100 X 283 MM P60 FILE BELT PACK 10
CS 411 X belt, 100 x 283 mm grit 60 F4G
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Width | 283 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 44.65 excl. VAT
/ Each
£ 53.58 incl. VAT
- Usually arrives within 14 working days