References
Superseded Ref:866528
Roebuck:886437
Rubix:222A5066
EAN:3660338398636
Documents
Product details : ROEBUCK 886437 ZIRCONIUM FILE BELT 10 X 330 MM G100
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
| Length | 330 mm |
|---|---|
| Width | 10 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 0.60 excl. VAT
/ Each
£ 0.72 incl. VAT
- Usually arrives within 14 working days

