FLEXOVIT SX373 60 GRIT 75MM X 2000MM POLYESTER COTED SANDING BELT
Sanding belt
See technical informationSee documentsReferences
Flexovit:63642586056
Rubix:80316065
EAN:3157625594326
Documents
Product details : FLEXOVIT SX373 60 GRIT 75MM X 2000MM POLYESTER COTED SANDING BELT
- Aluminium oxide with heavy linen / polyester fabric
- Very suitable for heavier grinding work
- For resanding stainless steel, steel, wood, aluminium and cast iron
Carrier: Polyester
- Very suitable for heavier grinding work
- For resanding stainless steel, steel, wood, aluminium and cast iron
Carrier: Polyester
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 75 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 8.82 excl. VAT
/ Each
£ 10.58 incl. VAT
- Delivery usually within ( 10 ) days

