KLINGSPOR 4622 CS411X CLOTH BELT 75 X 2000 MM GRIT 60 F4G PK10
CS 411 X Abrasive Belt with cloth backing
See technical informationReferences
Klingspor:4622
Rubix:264A3488
EAN:4014855013401

Product details : KLINGSPOR 4622 CS411X CLOTH BELT 75 X 2000 MM GRIT 60 F4G PK10
CS 411 X belt, 75 x 2000 mm grit 60 F4G
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Width | 2000 mm |
| Grain | 60 |
| Application | metals |
Show UNSPSC/ECL@SS
£ 89.59 excl. VAT
/ Each
£ 107.51 incl. VAT
- Delivery usually within ( 5 ) days