Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush
VIKAN 70375 WHT TANK BRUSH 205MM HARD
VIKAN 70375 WHT TANK BRUSH 205MM HARD
Brush Vikan
References
vikan:
70375
rubix:
271A3034
ean:
5705020703751
Technical specifications
Length
205
mm
Product details
Technical specifications
Product details : VIKAN 70375 WHT TANK BRUSH 205MM HARD
Clean tanks, vats and drain gulleys with this Tank Brush, which can be used with any Vikan handle.
Technical specifications
Attributes
Length
205
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.46
excl. VAT
/
Each
£
19.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OSBORN 9907-035107 SITUFT BRUSH D22X16X57 CR-ABW13
OSBORN 9907-035051 SITUFT BRUSH 11MM DIAMETER 0.08MM WIRE OE2009
FACOM BRUSH 1830.3
MAKITA 191657-9 ROUND BRUSH 403, MULTICOLOUR
BAHCO 9-467-00-0-0 FILE CLEANER CARD + BRUSH
OSBORN 9907036042 HELITUF CRIMPED WIRE STEEL D16
OSBORN 6X0.08MMSTLWIREBRUSH 9907-035021
FACOM BRUSH 1830.4
ROEBUCK FILE BRUSH 100 X 50MM
OSBORN 9907036067 HELITUF CRIMPED WIRE STEEL D24
OSBORN 16X0.08STLWIREBRUSH 9907-035087
OSBORN 9907036172 HELITUF CRIMPED WIRE S/S D19
OSBORN 9907-035041 SITUFT INTERNAL WIRE BRUSH 10MM OE2007
FIT4THEJOB FFJ2 2IN ALL PURPOSE PAINT BRUSH
FACOM BRUSH 1830.1