Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41204312 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
PFERD 41204312 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41204312
rubix:
228A8693
ean:
4007220144923
Technical specifications
Grain
120
Wheel diameter
8
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41204312 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
8
mm
Width
12
mm
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41201112 PF GRINDING POINT ZY 8 X 8 X 3 MM AR P120
PFERD 41291408 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P80 PUR-W
PFERD 41240508 PF GRINDING POINT ZY 15 X 30 X 6 MM ANCN P80
PFERD 41200612 POLOFLEX FINE GRINDING POINT 6 X 10 X 3 MM P120
PFERD 41240112 PF GRINDING POINT ZY 15 X 30 X 6 MM AR P120
PFERD 41222112 PF GRINDING POINT ZY 12 X 12 X 3 MM AR P120
PFERD 41228112 PF GRINDING POINT ZY 12 X 20 X 3 MM AR P120
PFERD 41252112 PF GRINDING POINT ZY 30 X 30 X 6 MM AR P120
PFERD 41207112 PF GRINDING POINT ZY 10 X 10 X 3 MM AR P120
PFERD 41249212 POLOFLEX FINE GRINDING POINT 25 X 25 X 6 MM P120
PFERD 41237120 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P220
PFERD 41276112 PF GRINDING POINT ZY 25 X 15 X 6 MM AR P120
PFERD 41291415 PF GRINDING POINT ZY 15 X 30 X 6 MM CN P150 PUR-W
PFERD 41213512 PF GRINDING POINT ZY 10 X 15 X 3 M ANCN P120
PFERD 41200212 POLOFLEX FINE GRINDING POINT 4 X 8 X 3 MM P120