Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41219612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41219612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
Polishing wheel on rod Pferd Tools
References
pferd tools:
41219612
rubix:
228A8724
ean:
4007220297889
Technical specifications
Grain
120
Wheel diameter
10
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41219612 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
120
Wheel diameter
10
mm
Width
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.79
excl. VAT
/
Each
£
9.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41400612 POLOFLEX FINE GRINDING POINT 6 X 3 MM P120
PFERD PFKU10/3AR120GR 41407112 PF GRINDING POINT KU 10 X 3 MM AR P120
PFERD 41243112 PF GRINDING POINT ZY 20 X 20 X 6 X MM AR P120
PFERD 41240504 PF GRINDING POINT ZY 15 X 30 X 6 MM ANCN P46
PFERD 41219540 PF GRINDING POINT ZY 10 X 25 X 6 MM AW P400
PFERD 41201112 PF GRINDING POINT ZY 8 X 8 X 3 MM AR P120
PFERD 41213512 PF GRINDING POINT ZY 10 X 15 X 3 M ANCN P120
PFERD 41401612 POLOFLEX FINE GRINDING POINT 8 X 3 MM P120
PFERD 41200612 POLOFLEX FINE GRINDING POINT 6 X 10 X 3 MM P120
PFERD 41204112 PF GRINDING POINT ZY 8 X 12 X 3 MM AR P120
PFERD 41291122 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P220 PUR-MH
PFERD 41228112 PF GRINDING POINT ZY 12 X 20 X 3 MM AR P120
PFERD 41204240 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P400
PFERD 41719608 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P80
PFERD 41213112 PF GRINDING POINT ZY10 X 15 X 3 MM AR P120